Triple Connector, 600VAC/250VDC, Wht, Taper

  • Mfr # HBLF3MW

  • Zoro # G0110879


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Type
Tees and 3-Fers
Series
16
Male/Female
Female-Male-Male-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBLF3MW
Zoro #
G0110879
UPC #
783585112466
Country of Origin
China

Dimensions

Overall Height
6.04 in
Overall Width
1.48 in
Overall Length
5.78 in

Details

Item
Triple Connector
Type
Tees and 3-Fers
Series
16
Male/Female
Female-Male-Male-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Single Pole Device Style
Taper Nose
Material
Thermoplastic Elastomer
Color
White
Conductor Material
Brass
Amps AC/DC
300/400AC/DC
Standards
cUL, UL
Fits
UL1691
Product Type
3-Fer
Compatible with Series
16
Minimum Operating Temperature
-40 Degrees C
Gender Configuration
Female-Male-Male-Male
Housing Material
Thermoplastic Elastomer
Housing Color
White
Contact Material
Brass
NEMA Enclosure Rating
12, 3R, 4X
Maximum Operating Temperature
75 Degrees C
Application
High Ampacity
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device
Insulation
Insulated Body
Item Type
Tri-Taps
Operating Temperature
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Amperage Rating
400 A
Voltage Rating Description
600V AC/DC
Wattage
360000
Current / Amperage Rating
400 A
Number Of Pins
1) In, 3) Out- Male-Female-Female-Female
Style
3-Fer Female-Male-Male-Male
Industry Standard(s)
UL 498 And UL1691

Description

3-Fer, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Male-Male-Male, Housing Color White, Housing Material Thermoplastic Elastomer, Voltage Rating 600V AC, 600V DC, NEMA Enclosure Rating 12, 3R, 4X, Product Type 3-Fer, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 6.04 in, Overall Length 5.78 in, Overall Width 1.48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.