
Gray 12x13 Equator Marble Polished Floor and Wall Mosaic Tile 5.29 sqft/case, 5PK
Mfr # APLMRM88H12A
Zoro # G011319808
product price: $137.99
/pk 5, $27.60/ea
Free Shipping & Returns
Key Features
Length
12.8 in
Width
11.9 in
Thickness
0.37 in
Material
Marble
Shape
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMRM88H12A
Zoro #
G011319808
UPC #
840175528059
Country of Origin
Türkiye
Dimensions
Length
12.8 in
Width
11.9 in
Thickness
0.37 in
Details
Material
Marble
Shape
Herringbone
Color
Gray
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5.29 sq. ft
Description
Our Equator herringbone mosaic tile is an iconic material for classic luxury. Showcasing a contemporary straight line design in light and medium greys, Equator marble oozes luxury and commitment to quality. This unique background lets the beautiful herringbone pattern sing with exquisite style. This charming genuine marble is perfect to create intricate-looking designs in one single step. You can make your wall designs instantly stand out from the crowd with this broken zig-zag pattern and design an ultra elegant shower wall, slip resistant floor, charming kitchen backsplash or fireplace surround. The perfectly imperfect lines that cross its surface make Equator marble tile an exciting choice for displaying such a timeless pattern in a fresh new way. This bold striped effect is perfect for traditional to modern and contemporary style in the bathrooms, entryways and commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.