
Celestial 12 in. x 12 in. Glossy Blue and White Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
Mfr # APLST88BL540A
Zoro # G011637520
product price:Â $368.99
/pk 20, $18.45/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLST88BL540A
Zoro #
G011637520
UPC #
840175583812
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This jewel-like blue mosaic tile features a beautiful blend of cool tones in a very sophisticated look. Elegant and durable, glass mosaic tiles are suitable for residential and commercial applications, including but not limited to kitchen backsplashes, bathroom walls, commercial floors, spas, pools and more. Offering the benefits of impervious glass with the exotic beauty of gemstones, this glass tile is form and function combined. Perfect for wall applications where you'd like to showcase a modern beauty with pops of color. The stylishly saturated palette of blue jewel tones, ranging from white to medium tone blues, this tile is an artisanal choice for your next tiling project. Designed with durability in mind, mosaic tiles provide extra grip on the floors thanks to its added grout lines, making them perfectly suitable for wet floors in the showers, spas, steam rooms and pools..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.