Mingles 12 in. x 12 in. Glossy Blue and White Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # MIX2088BL585A
- Zoro # G911637644
Key Features
Specifications
Details
- MFR #
- MIX2088BL585A
- Zoro #
- G911637644
- UPC #
- 840175581665
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
This blue glass tile has been designed to reflect the beauty of color variations found in cool waters of the sea. The small-cut square tiles and reflective glass surface make it an ideal choice for wet areas where slip-resistance is desired. Use this aquatic blue tile as a bathroom wall tile, shower surround or flooring for your wet rooms including showers, steam rooms, pools and other water features. Applicable for both high and low traffic areas as well as outdoor settings, this glass tile is durable against water, stains and chemicals. paper-mounted blue tile is easy to install and has the flexibility to be combined with various other materials as it can easily be cut into smaller pieces. Let it serve as an accent border to your white shower, use it as a shower niche paired with other blue tiles, or make it a pool waterline in your backyard. With an impervious and easy-to-clean surface, you will enjoy all the benefits of glass with a beautiful, natural shine that will brighten up your space. .
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.