
Siena 5.35inx5.35in Glossy White Ceramic Cross-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK
Mfr # MOR88BLNCRA
Zoro # G011637742
product price:Â $129.99
/pk 27, $4.81/ea
Free Shipping & Returns
Key Features
Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Color
Pearl White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MOR88BLNCRA
Zoro #
G011637742
UPC #
840175542741
Country of Origin
China
Dimensions
Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Size
5.35 in in x 5.35 in
Details
Color
Pearl White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Cross-Shaped
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.37
Description
This white glossy ceramic tile is an embodiment of purity and grace that showcases a captivating beauty of cross-shaped design. Like the ethereal meeting of celestial paths, these crosses intersect with elegance and precision. They form a symphony of lines that breathe life into your living spaces - be it an accent wall, backsplash or flooring design. Are you ready to embrace the allure of white tiles in a creative pattern? Envision it as a stunning backsplash in your kitchen, let its radiant appearance be the backdrop for culinary inspiration. Add a touch of elegance to your powder rooms or showers where its serene presence adorns your walls. Explore its versatility as accent walls in living rooms, statement pieces in entryways, or commercial settings such as cafes, restaurants or office spaces. The tranquility of white meets geometric appeal with this cross-shaped tile, waiting for you to explore a world of boundless creative design opportunities..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.