Shop BAILEIGH INDUSTRIAL
See all product information
Create Account
Roll Bender, Hydraulic, 85 in. L
Mfr # R-H170
Zoro # G0118664
product price:Â
$
266,691.79
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Hydraulic
Outside Dia. Tubing (In.)
6 1/2 in
Centerline Bend Radius
50 in
Overall Length (In.)
85 in
Bend Angle (Deg.)
0 to 360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-H170
- Zoro #
- G0118664
- UPC #
- 19907596615
- Country of Origin
- Portugal
- Item
- Roll Bender
- Type
- Hydraulic
- Bend Angle (Deg.)
- 0 to 360
- Calibration Increments (Deg.)
- 0.5 Degrees
- Application
- For Roll Bending
- Features
- Handle Type
- Control Box
- Construction
- Steel
- Markings
- Digital Read Out mm Scale
- Max. Bending Angle
- 360 Degrees
- Power Source
- Electric
- Material
- Steel
- Bend Type Markings
- Digital Read Out mm Scale
- Bend Angle - Maximum
- 360 Degrees
- Calibration Increments
- 0.5 Degrees
- Bend Angle - Minimum
- 0 Degrees
Description
Roll Bender, Bend Type Markings Digital Read Out mm Scale, Tubing Outside Diameter 6 1/2 in, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 360 Degrees , Centerline Bend Radius 50 in, Application For Roll Bending, Calibration Increments 0.5 Degrees