Shop BAILEIGH INDUSTRIAL
See all product information
Create Account
Ring Roller, Manual, 30 in. L
- Mfr # R-M5
- Zoro # G0023409
product price:Â
$
825.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Manual
Outside Dia. Tubing (In.)
1/2 in
Centerline Bend Radius
1 3/8 in
Overall Length (In.)
30 in
Bend Angle (Deg.)
0 to 360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-M5
- Zoro #
- G0023409
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Dia. Tubing (In.)
- 1/2 in
- Centerline Bend Radius
- 1 3/8 in
- Overall Length (In.)
- 30 in
- Outside Dia. Tubing (mm)
- 12.7031 mm
- Maximum Pipe Diameter
- 1/2 in
- Overall Length
- 30 in
Details
- Item
- Ring Roller
- Type
- Manual
- Bend Angle (Deg.)
- 0 to 360
- Handle Type
- Crank
- Application
- For Roll Bending
- Features
- Construction
- Steel
- Maximum Bend Angle
- 360 Degrees
- Material
- Steel
- Power Source
- Manual
Description
Ring Roller, Maximum Bend Angle 360 Degrees , Maximum Pipe Diameter 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.