12.7 ft H Stainless Steel Rolling Ladder, 11 Steps

  • Mfr # WMXS11R42A3FGP3NT

  • Zoro # G012483454


product price:  $18,237.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
9.2 ft
Number of Steps
11
Platform Depth
24 in
Platform Width
24 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WMXS11R42A3FGP3NT
Zoro #
G012483454
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
9.2 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
12.7 ft
Step Width
24 in
Overall Depth
84 in
Step Depth
7 in
Handrail Height
3.5 ft
Reach Height - Maximum
15.7 ft
Base Length
84 in
Base Width
42 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Number of Steps
11
Material
Stainless Steel
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Color
Gray
Climbing Angle
59 Degrees
Series
Workmaster
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Weight
641 lb
Assembly
Partially Assembled
Includes Handrails
Handrails Included
Tread Type
Serrated
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Load Capacity - Maximum
1,000 lb

Description

Rolling Ladders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.