Art Table ART/PLANNING TABLE MAPLE TOP W/BK, 42" D X 30" H, 60" W X Maple, Maple

  • Mfr # PT-61M

  • Zoro # G0127143


product price:  $1,798.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Type
Art Table
Overall Width
60"
Overall Depth
42"
Overall Height
30"
Color
Maple
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT-61M
Zoro #
G0127143
UPC #
00844246008099
Country of Origin
United States

Dimensions

Overall Width
60"
Overall Depth
42"
Overall Height
30"
Height
30"
Width
60"
Compartment Depth
13 in
Compartment Width
34 1/2 in
Compartment Height
2 1/2 in
Tabletop Thickness
1 3/4 in
Overall Length
60 in

Details

Type
Art Table
Item
ART/PLANNING TABLE MAPLE TOP W/BK
Color
Maple
Material
Maple
Assembly
Unassembled
Work Surface Color
30"
Frame Material
Wood
Frame Finish
High Gloss
Standards
MAS Certified Green, SEFA Compliant
Frame Color
Maple
Edge Color
Almond
Tabletop Color
Maple
Tabletop Material
Laminate
Tabletop Finish
High Gloss
Number of Supports
2
Number of Compartments
1
Edge Material
PVC
Support Style
Slab Leg
Maximum Number of Seats
4
Bench Color
Brown
Product Type
Art Table
Mobility
Stationary
Foldable Bench
No
Tabletop Shape
Rectangle

Description

Art Table, Bench Color Brown, Edge Color Almond, Edge Material PVC, Frame Color Maple, Frame Finish High Gloss, Frame Material Wood, Maximum Number of Seats 4, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 30 in, Overall Length 60 in, Overall Width 60 in, Standards MAS Certified Green, SEFA Compliant, Support Style Slab Leg, Tabletop Color Maple, Tabletop Finish High Gloss, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products