Shop INGERSOLL-RAND
See all product information
Create Account
Lift Assist, Vacuum, Load Cap at 25HG 100 lb
- Mfr # ZV1S
- Zoro # G0127843
product price:Â
$
7,399.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17 in
Overall Width
8 in
Inlet Size
3/8 in ID
Control
Mounted Pendant
Standards
ASME B30.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZV1S
- Zoro #
- G0127843
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 17 in
- Overall Width
- 8 in
- Inlet Size
- 3/8 in ID
- Inlet Inside Diameter
- 3/8 in
Details
- Control
- Mounted Pendant
- Standards
- ASME B30.20
- Recommended Lift Mechanism
- Ingersoll Rand Zimmerman Series Air Cable Balancer
- Air Consumption
- 1.67 scfm
- Finish
- Painted
- Lifting Load Capacity @ 20" (HG)
- 80 lb
- Suspension
- Eyelet
- Item
- Vacuum Lift Assist
- Lifting Load Capacity @ 25" (HG)
- 100 lb
- Lifting Load Capacity @ 15" (HG)
- 60 lb
- Product Type
- Vacuum Lift Assist
- Lifting Load Capacity @ 20 in
- 80 lb
- Control Type
- Mounted Pendant
- Lifting Load Capacity @ 15 in
- 60 lb
- Compatible Manufacturer Model Number
- Ingersoll Rand Zimmerman Series Air Cable Balancer
- Suspension Type
- Eyelet
- Lifting Load Capacity @ 25 in
- 100 lb
Description
Vacuum Lift Assist, Lifting Load Capacity @ 15 in 60 lb, Lifting Load Capacity @ 20 in 80 lb, Lifting Load Capacity @ 25 in 100 lb, Suspension Type Eyelet, Air Consumption 1.67 scfm, Inlet Inside Diameter 3/8 in, Overall Height 17 in, Overall Width 8 in, Product Type Vacuum Lift Assist, Control Type Mounted Pendant, Compatible Manufacturer Model Number Ingersoll Rand Zimmerman Series Air Cable Balancer, Standards ASME B30.20, Finish Painted
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.