Shop NEXEL
See all product information
Create Account
Mobile Cleaning Chemical Storage Cart
- Mfr # 670182
- Zoro # G611936771
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Width
24 in
Material
Steel
Color
Silver
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670182
- Zoro #
- G611936771
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Silver
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 39 in
- Overall Width
- 24 in
- Depth
- 18 in
Description
Ideal for storing cleaning chemical concentrates in 5 gallon or smaller containers during operation of Global Industrial™ Compact Chemical Dispensers. Shelves can also be used for additional chemicals, spray bottles, buckets, cleaning wipes and other cleaning supplies. The Mobile Chemical Cart features 3 adjustable height chrome wire shelves and four 5in polyurethane swivel casters two with brakes for complete mobility. The wire construction promotes air circulation and prevents dust build-up. Meets the standards of the National Sanitation Foundation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.