Nome, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Half-Frame

  • Mfr # 5JE24

  • Zoro # G0128335


original price:  $3.99 , new price: $3.79 , 5 percent off
new price:  $3.79
/ea
Sold in multiples of 12 for $45.48

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5JE24
Zoro #
G0128335
UPC #
190735104477
Country of Origin
Korea, Republic of

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
Yes
Temple-to-Temple Width
5 3/8 in
Arm Length
6 3/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
Nome
Frame Style
Wraparound
Standards
ANSI Z87.1-2010
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
UV Protection
99.9% UVA/UVB
Metal Detectable
Yes
X-Ray Detectable
No
Photochromatic Lens
No
Includes Anti-Fog Lens Coating
Yes
Includes Padded Arms
No
Includes Anti-Static Lens Coating
No
Arm Material
Nylon
Application
General Purpose
Includes Scratch-Resistant Lens Coating
Yes
Arm Tip Type
Spatula
Includes Polarized Lens Coating
No
Adjustable Nose Piece
No
For Small Heads Designation
Not Rated for Small Heads
Dielectric Protection
No
Minimum Operating Temperature
-166 Degrees F
Nose Bridge Material
TPR
Arm Color
Black
Includes Brow Lining
No
Includes Padded Nose Piece
Yes
Includes Eye Socket Lining
No
Maximum Operating Temperature
239 Degrees F
Products By Industry
General Approach
Frame Features
Metal Detectable
Meets High Impact Standard
High Impact Standard ANSI Z87+
Visible Light Scale Protection
L1.3
Adjustable Pieces
Temple
Ultra-Violet Scale Protection Designation
U6
Temple Adjustment Type
Extendable
Padding Location
Nose Bridge

Description

Safety Glasses, Series KD1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.