Men's Carbon Fiber Toe Athletic Shoe, Black, Gum, 9, EE, 1029122

  • Mfr # 1029122

  • Zoro # G013322035


product price:  $130.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Electrical Hazard Rated
No
Color
Black, Gum
Style Number
1029122
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1029122
Zoro #
G013322035
UPC #
195208443527
Country of Origin
Multiple

Dimensions

Size
9
Footwear Width
EE
Width
EE
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Men's
Electrical Hazard Rated
No
Color
Black, Gum
Style Number
1029122
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Chemical-Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Removable Insole
Yes
Metal Chip-Resisting Sole
No
Insulated
No
For Outdoor Traction
No
Outsole Material
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Heel Definition
Flat Heel
Maximum Heat Rating
350 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Completely Non Metallic
Yes
Style Family
Athletic Shoe
All-Leather Upper
No
Upper Material
Fabric
Slip-Resistance Value - SATRA Heel - Wet
0.76
Construction
Cemented
Liner Material
Mesh
Insole Material
Polyurethane
Insole Technology
Metatomical Footbed
Static Dissipative
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Slip-Resistance Value - Mark II - Oily
0.46
Oil-Resisting Sole
Yes
Toe Shape
Round
Midsole Material
Polyurethane
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1.15
Ninety-Degree Heel
No
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Midsole Technology
KEEN.ReGen
Wide Toe Cap
Yes
Toe Cap Material
Carbon Fiber
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Best
Shank Material
Nylon

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.