Shop KEEN UTILITY

Men's Carbon Fiber Toe Athletic Shoe, Black, Gum, 10 1/2, EE, 1029122

  • Mfr # 1029122
  • Zoro # G113322041

product price: 
$
130.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1029122
Zoro #
G113322041
UPC #
195208443671
Country of Origin
Multiple
Item
Athletic Shoe
Toe Type
Carbon Fiber
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Oily
0.46
Puncture-Resistant Sole
No
Closure
Lace Up
Maximum Heat Rating
350 Degrees F
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Heel Definition
Flat Heel
Shank Material
Nylon
Toe Shape
Round
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Removable Insole
Yes
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Dry
1.15
Conductive
No
CSA Standards Met
No Puncture-Resistant Sole
For Outdoor Traction
No
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Static Dissipative
Yes
Footwear Style
Athletic Shoe
Insulated
No
Upper Material
Fabric
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Heel - Wet
0.76
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
Style Family
Athletic Shoe
Construction
Cemented
Insole Technology
Metatomical Footbed
Midsole Technology
KEEN.ReGen
Insole Material
Polyurethane
Wide Toe Cap
Yes
Oil-Resisting Sole
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Wire Color
Black, Gum

Dimensions

Size
10 1/2
Footwear Width
EE
Overall Height
3 in
Width
EE

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.