10 Minute Parking Parking Sign, 18" x 12, LR7-37-12HA

  • Mfr # LR7-37-12HA

  • Zoro # G0134294


product price:  $20.19
/ea

Key Features

Header
No Header
Legend
10 Minute Parking
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR7-37-12HA
Zoro #
G0134294
UPC #
849362013347
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Timed Parking Sign
Header
No Header
Legend
10 Minute Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
MUTCD Code
R7-37
Legend Color
Green
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Green
Legend Style
Text
Language
English
Double-Sided
No
Legend/Background Color
Green/White
Background Color
White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Subject Matter
Parking
Sign Legend Text Color
Green
Sign Legend Style
Text
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 to 8 yr.
Number of Printed Sides
1
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Holes on 1 in. Centers
Yes
Sign Legend
10 Minute Parking
Mounting Hole Distance Center to Center
15 in
MUTCD Sign Description
10 Minute Parking
Protective Coating
Clear Film Laminate
State Specific Sign
No
MUTCD Compliant Sign
Yes
Material Properties
Roll Up

Description

10 Minute Parking Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.