
Pain Relief Gel, 3 mL
Mfr # 5111
Zoro # G015235296
product price:Â $0.75
/eaKey Features
Size
3 mL
Number of Units Included
1
Formula Features
DEHP Free
Concentration
4%
Purpose
Topical Coolant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5111
Zoro #
G015235296
UPC #
616784144122
Country of Origin
India
Dimensions
Size
3 mL
Details
Item
Pain Relief Gel
Number of Units Included
1
Formula Features
DEHP Free
Concentration
4%
Purpose
Topical Coolant
Alcohol Content
Contains Alcohol
Package Color Code
White;Green
Format
Gel
Unit Package Type
Packets
Product Type
Topical Pain Relief
Exterior Package Type
Box
Label Language
English
Active Ingredient
Menthol
Unitized
Unitized
Description
Pain Relief Gel, Product Type Topical Pain Relief, Purpose Topical Coolant, Active Ingredient Menthol, Format Gel, Size 3 mL, Concentration 4 Percent, Unit Package Type Packets, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Package Color Code White;Green, Package Height Not Applicable, Exterior Package Type Box, Formula Features DEHP Free, Label Language English, Number of Units Included 1, Standards Not Applicable, Alcohol Content Contains Alcohol
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.