Lockout Padlock, Keyed Different, Aluminum, Red, 1 1/2 in Shackle Height, 1 9/16 in Body Width

  • Mfr # 72 HB/40-40 KD Red

  • Zoro # G0152503


product price:  $21.39
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 9/16 in
Shackle Height
1 1/2 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72 HB/40-40 KD Red
Zoro #
G0152503
UPC #
078217095980
Country of Origin
China

Dimensions

Body Width
1 9/16 in
Shackle Height
1 1/2 in
Body Height
1 1/2 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in
Overall Width
1.53 in
Overall Height
3.41 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
OSHA
Number of Pins
6
Body Finish
Anodized
Includes
(2) Keys
Control Key Registration Required
No
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Features
6-Pin Cylinder, Can be Rekeyed to Match an Existing Key, Colored Aluminum Lock Body, Double-Bolted, Hardened Steel Shackle with Nano Protect Plating, Product is Ule-Validated, Self-Locking: Locking without Key by Pushing Down the Shackle
Locking Mechanism
6-Pin Tumbler
Color
Red
Body Material Coating
Anodized
Number of Tumbler Pins
6
Opening Type
Key
Opens with Key Number
20066
Vertical Shackle Clearance
1 9/16 in
Resistance Properties
Corrosion Resistant, Heat Resistant
Non-Removable Key
Yes
Number of Keys Included
2
Maximum Temperature
350 Degrees F
Minimum Temperature
-4 Degrees F
Horizontal Shackle Clearance
3/4 in
Shackle Material Coating
Nano Protect Coated
Body Shape
Rectangular
Header
None/No Header
Finish
Anodized

Description

Lockout Padlock, Body Color Red, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 9/16 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 9/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products