Lockout Padlock, Keyed Different, Aluminum, Yellow, 3 in Shackle Height, 1 9/16 in Body Width

  • Mfr # 72 HB/40-75 KD Yellow

  • Zoro # G0152625


product price:  $24.99
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 9/16 in
Shackle Height
3 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72 HB/40-75 KD Yellow
Zoro #
G0152625
UPC #
078217096192
Country of Origin
China

Dimensions

Body Width
1 9/16 in
Shackle Height
3 in
Body Height
1 1/2 in
Body Thickness
3/4 in
Overall Width
1.53 in
Overall Height
4.78 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Extended
Standards
OSHA
Body Finish
Anodized
Control Key Registration Required
No
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Number of Pins
6
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Includes
(2) Keys
Features
6-Pin Cylinder, Can be Rekeyed to Match an Existing Key, Colored Aluminum Lock Body, Double-Bolted, Hardened Steel Shackle with Nano Protect Plating, Product is Ule-Validated, Self-Locking: Locking without Key by Pushing Down the Shackle
Locking Mechanism
6-Pin Tumbler
Color
Yellow
Header
None/No Header
Opening Type
Key
Horizontal Shackle Clearance
3/4 in
Shackle Material Coating
Nano Protect Coated
Maximum Temperature
350 Degrees F
Body Material Coating
Anodized
Opens with Key Number
20066
Number of Keys Included
2
Number of Tumbler Pins
6
Non-Removable Key
Yes
Vertical Shackle Clearance
2 15/16 in
Body Shape
Rectangular
Resistance Properties
Corrosion Resistant, Heat Resistant
Minimum Temperature
-4 Degrees F
Finish
Anodized

Description

Lockout Padlock, Body Color Yellow, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 9/16 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 15/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.