Lockout Padlock, Keyed Alike, Aluminum, Red, 1 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # 72 /40 KAx3 Red

  • Zoro # G0152747


product price:  $48.65
/pk 3, $16.22/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72 /40 KAx3 Red
Zoro #
G0152747
UPC #
078217096383
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 in
Body Height
1 1/2 in
Body Thickness
11/16 in
Width Across Shackle
13/16 in
Overall Width
1.5 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
OSHA
Control Key Registration Required
No
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Body Finish
Anodized
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Number of Pins
6
Features
6-Pin Cylinder, Can be Rekeyed to Match an Existing Key, Colored Aluminum Lock Body, Double-Bolted, Hardened Steel Shackle with Nano Protect Plating, Product is Ule-Validated, Self-Locking: Locking without Key by Pushing Down the Shackle
Includes
(2) Keys
Locking Mechanism
6-Pin Tumbler
Color
Red
Body Shape
Rectangular
Maximum Temperature
350 Degrees F
Horizontal Shackle Clearance
3/4 in
Opening Type
Key
Non-Removable Key
Yes
Shackle Material Coating
Nano Protect Coated
Vertical Shackle Clearance
1 1/16 in
Body Material Coating
Anodized
Resistance Properties
Corrosion Resistant, Heat Resistant
Number of Tumbler Pins
6
Minimum Temperature
-4 Degrees F
Number of Keys Included
2
Header
None/No Header
Finish
Anodized

Description

Lockout Padlock, Body Color Red, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.