Solstice Safeguard Bed

  • Mfr # 101SD

  • Zoro # G015574111


product price:  $1,740.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Sand
Material
Polyethylene
Overall Height
27 in
Overall Width
36 in
Overall Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101SD
Zoro #
G015574111
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Width
36 in
Overall Length
80 in
For Mattress Length
75 in
For Mattress Width
36 in

Details

Color
Sand
Material
Polyethylene
Features
10-Year Factory Warranty, Easy to Clean and Maintain, Molded-In Headboard and Footboard, Bolt to Floor via Concealed Pilot Holes, Ballast Ready, Raised Wall Panels
Standards
Greenguard Gold Certified, ISO, RAL-AN23-010
Item
Institutional Bed
Weight Capacity
2,000 lb
Ligature Resistant
Ligature Resistant
Model Name
Solstice Safeguard Bed
Flammability Standards
CAL 133
Product Type
Bed
Number of Storage Compartments
0

Description

Solstice Safeguard Bed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.