Manual Chain Hoist, 6000 lb., Lift 10 ft.

  • Mfr # 1VW61

  • Zoro # G0156502


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
91 lb
Min. Between Hooks
21 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VW61
Zoro #
G0156502
UPC #
190735149102
Country of Origin
China

Dimensions

Housing Length
7 1/64 in
Housing Width
9 1/4 in
Housing Depth
6 in
Manufacturers Warranty Length
1 yr
Mfr. Warranty Length
1 yr
Chain Length
21 1/2 ft
Body Depth
5 15/16 in
Minimum Retracted Length
21 1/4 in
Maximum Lifting Length
10 ft
Body Width
9 1/4 in
Lifting Hook Opening Width
1 7/16 in

Details

Load Capacity
6,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
91 lb
Min. Between Hooks
21 1/4 in
Hook Opening
1 29/64 in
Item
Manual Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Brake
Weston Style, Double Disc Brake
Includes
Safety Latch Hooks
Standards
ANSI/ASME B30.16
Color
Red
Features
Featuring a Compact Design, These Low-Headroom Chain Hoists are Ideal for use in Small Facilities, Friction-Reducing Rollers and Ball Bearings, Jamproof Chain Guides
Includes Clutch
Clutch Included
Included Components
Safety Latch Hooks
Headroom
21 1/4 in
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Brake Type
Double Disc Brake, Weston Style
Chain Grade
Grade 80
Body Material
Steel
Operating Position
Vertical
Lifting Hook Type
Hook with Safety Latch
For Outdoor Use
Yes
Overload Protection Included
No
Number of Reeves
2
Number of Load Chains
2
Chain Material
Alloy Steel
Maximum Lifting Capacity
6,000 lb
Chain Finish
Black Tempered, Zinc Plated
Power Source
Manual
Lifting Hook Material
Alloy Steel

Description

Manual Chain Hoist, Chain Length 21 1/2 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 1/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 15/16 in, Body Material Steel, Body Width 9 1/4 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.