Manual Chain Hoist, 4000 lb., Lift 10 ft.

  • Mfr # 1VW58

  • Zoro # G0156536


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
86 lb
Min. Between Hooks
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VW58
Zoro #
G0156536
UPC #
190735149072
Country of Origin
China

Dimensions

Housing Length
7 13/32 in
Housing Width
7 1/4 in
Housing Depth
6 1/4 in
Manufacturers Warranty Length
1 yr
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 1/8 in
Mfr. Warranty Length
1 yr
Body Depth
6 3/16 in
Body Width
7 1/4 in
Chain Length
10 15/16 ft
Minimum Retracted Length
17 1/8 in

Details

Load Capacity
4,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
86 lb
Min. Between Hooks
17 1/4 in
Hook Opening
1 17/64 in
Item
Manual Chain Hoist
Includes
Safety Latch Hooks
Standards
ANSI/ASME B30.16
Trolley Configuration
Hook Mounted - No Trolley
Brake
Weston Style, Double Disc Brake
Color
Red
Features
Featuring a Compact Design, These Low-Headroom Chain Hoists are Ideal for use in Small Facilities, Friction-Reducing Rollers and Ball Bearings, Jamproof Chain Guides
Lifting Hook Material
Alloy Steel
Maximum Lifting Capacity
4,000 lb
Number of Load Chains
1
Operating Position
Vertical
For Outdoor Use
Yes
Headroom
17 1/4 in
Number of Reeves
1
Included Components
Safety Latch Hooks
Chain Material
Alloy Steel
Includes Clutch
Clutch Included
Overload Protection Included
No
Lifting Hook Type
Hook with Safety Latch
Brake Type
Double Disc Brake, Weston Style
Mount Type
Hook Mounted - No Trolley
Power Source
Manual
Includes Brake
Brake Included
Body Material
Steel
Chain Grade
Grade 80
Chain Finish
Black Tempered, Zinc Plated

Description

Manual Chain Hoist, Chain Length 10 15/16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 1/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 3/16 in, Body Material Steel, Body Width 7 1/4 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.