Welding Screen, Transparent Vinyl, 6 ft. W., 6 ft. H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 534-6X6

  • Zoro # G0158575


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Protective Material
Transparent Vinyl
Width
6 ft.
Height
6 ft.
Thickness
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534-6X6
Zoro #
G0158575
UPC #
690830534662
Country of Origin
China

Dimensions

Width
6 ft.
Height
6 ft.
Thickness
0.014 in
Protective Width
6 ft
Protective Height
6 ft
Protective Thickness
0.014 in
Overall Height
6 ft
Overall Width
6 ft
Frame Tube Size
3/4 in
Screen Material Thickness
0.36 mm
Panel Height
6 ft
Screen Width
0.014 in

Details

Item
Welding Screen
Color
Yellow
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Compliant
Material
Transparent Vinyl
Grommet Placement
12 in Centers on Four Sides
Welding Protection Sub-Category
Screens
Includes
Easy-Slide Connection
Features
Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
Protective Color
Yellow
Frame Finish
Enamel
Fastener Type
Grommets
Base Frame Type
Tube Frame
Process
Spatter, UV Flash, Welding Sparks
Screen Material
Vinyl
Includes Frame
Yes
Grommet Spacing
12 in
Frame Material
Steel
Number of Sides
4
Screen Material Weight
13 oz/sq yd
Resistance Properties
Abrasion Resistant, Rust Resistant
Grommet Location
Center
Maximum Temperature
150 Degrees F
Opacity
Tinted Transparent
Screen Material Color
Yellow

Description

Welding Screen, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Yellow, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.