Ind Wr Shlf Pst, 74 inx1 in, Splt Slv, PK4

  • Mfr # 74UP

  • Zoro # G0158846


product price:  $73.69
/pk 4, $18.42/ea

Key Features

Color
Silver
Finish
Chrome
Includes Leveling Feet
No
Material
Steel
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74UP
Zoro #
G0158846
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
1 in
Post Height
73 7/8 in
Post Width
1 in
Width
1"
Height
74-5/8"

Details

Item
Wire Shelf Post
Color
Silver
Finish
Chrome
Includes Leveling Feet
No
Material
Steel
Shelf Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
Standards
NSF
Wire Shelving Finish
Chrome Plated
For Use With
Metro Super Erecta Shelving
Leveling Feet Included
No
Wire Shelving Material
Steel
Includes
Cap
Shelf Adjustment Increments
1 in
Includes Mounting Hardware
No
Mounting Hardware Required
Yes
Number of Pieces
1
Mobility
Stationary
Recommended Environments
Dry

Description

Wire Shelf Post, Color Silver, Finish Chrome, Includes Cap, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 74 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.