
K-Cup Pods, Regular, 88PK
Mfr # 5000380509
Zoro # G015960648
product price: $159.99
/pk 88, $1.82/ea
Free Shipping & Returns
Key Features
Beverage Package Style
K-Cup®
Coffee Roast/Tea Type
Medium
For Use With
Keurig® K-Cup® System
Kosher
Yes
Beverage Type
Coffee
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000380509
Zoro #
G015960648
UPC #
-
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee K-Cups
Beverage Package Style
K-Cup®
Coffee Roast/Tea Type
Medium
Beverage Flavor
Regular
For Use With
Keurig® K-Cup® System
Kosher
Yes
Beverage Type
Coffee
Standards
Certified Orthodox Union Kosher
Description
The rich, smooth delicious coffee served in Dunkin Donuts restaurants is now available for your office in convenient Keurig K-Cup pods. Treat your employees to the great taste of Dunkin Donuts coffee.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.