Liftkar Pro Fold-L Loop Grip Stairclimbing Hand Truck 310 Lbs. Cap., Non-Marking Wheels S

  • Mfr # SP14FL02LO25

  • Zoro # G016283821


product price:  $5,080.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Handle Type
Loop
Assembled
Yes
Features
Stairclimbing
Overall Height
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP14FL02LO25
Zoro #
G016283821
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Height
64 in
Wheel Diameter
10.375 in
Overall Width
20 in
Base Plate Dimensions
10.8 in x 9.3 in

Details

Handle Type
Loop
Assembled
Yes
Features
Stairclimbing
Load Capacity
310 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Color
Silver/Blue
Material
Aluminum
Wheel Type
NonMarking

Description

The Liftkar Pro Fold-L 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The loop grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the Fold-L 140 can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The foldable S toeplate is designed for handling boxes, crates, and other standard loads, providing a wide and stable base for secure transport. This toeplate is ideal for industries that require the movement of stacked or bulky items with enhanced support and balance. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 140 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.