Digital Test Pressure Gauge, 0 to 1000 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 302074SD02L1000BL

  • Zoro # G0167921


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
302074SD02L1000BL
Zoro #
G0167921
UPC #
783029530399
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Depth
1.7 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in
Digit Height
0.6 in
Case Diameter
3.34 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
Stainless Steel
Series
2074
Lens Material
Polyester
Primary Pressure Range
0 to 1000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Display Units
bar, ft wc, kg/sq cm, kPa, mBar, Mpa, psi
Display
LCD
Socket Material
316 Stainless Steel
Peak Hold
Yes
Number of Display Digits
5
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Calibration Certificate
No
Includes
Battery and Instructions
Case Color
Gray
Agency Compliance
CE, CSA, FM
Resolution
Dependent on Display Units Selected
Case Material
Stainless Steel
Powered By
(2) AA Batteries
Wetted Materials
Stainless Steel
Standards
CSA, FM
Connection Type
MNPT
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Includes Calibration Certificate
No
Backlit Screen
Yes
Memory Features
Min/Max
Sensor Type
Diaphragm
Includes Batteries
Batteries Included
Pressure Range Type
Pressure
Primary Display Units
psi
Non-Sparking
No
Process Connection Gender
Male
Sensor Material
Stainless Steel
Includes Mounting Hardware
No
Number of Digits
5
Low Battery Indicator
No
Display Range
0 to 2036.0 in Hg, 0 to 2,307.7 ft H2O, 0 to 30 psi, 0 to 6.895 Mpa, 0 to 68.95 bar, 0 to 6,895 kPa, 0 to 70.313 kg/sq cm
Case Shape
Round
Process Temperature Range
14 Degrees to 140 Degrees F
Display Screen Type
LCD
Includes Rubber Boot
No
Adjustable Set Points
No
Power Source
Battery
Languages
English
Pressure Gauge Type
Test Pressure Gauge
Primary Display Range
0 to 1,000
Weatherproof
Yes
Bar Graph
10 Segments
Battery Run Time
400 hr
Case Construction
Corrosion Resistant
Temperature Error
0.04% Degrees F
Auto-Shutoff
Yes
Burst Pressure
8,000 psi
Battery Life
400 hr
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Display Type
LCD
Operating Temperature Range
-14 Degrees to 140 Degrees F
Operating Temperature - Maximum
158 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measuring Units
bar, ft wc, kg/sq cm, kPa, mBar, Mpa, psi
Pressure Measurement - Maximum
1,000 psi
Includes Low Battery Indicator
No Low Battery Indicator
Process Media Temperature - Minimum
14 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Accuracy Grade
NIST OR equiv. NMI
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Number of Batteries Required
2
IP Rating
IP65
Operating Temperature - Minimum
-4 Degrees F

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units bar, ft wc, kg/sq cm, kPa, mBar, Mpa, psi, Process Connection Gender Male, Battery Type (2) AA Batteries, Process Connection Location Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.