Drawstring, Polyester, Laundry Bag, Red

  • Mfr # MP245557

  • Zoro # G0174435


product price:  $73.29
/pk 12, $6.11/ea

Key Features

Item - Laundry Bags
Mesh Laundry Bag
Laundry Bag Material
Medium Weight Polyester
Overall Length
36 in
Overall Width
24 in
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP245557
Zoro #
G0174435
UPC #
-
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Width
24 in
Overall Height
36 in

Details

Item - Laundry Bags
Mesh Laundry Bag
Laundry Bag Material
Medium Weight Polyester
Color
Red
Laundry Bag Closure
Drawstring
Includes
ID Patch
Item
Laundry Bag
Material
Polyester
Type
With Closure
Volume
15 gal
Texture
Mesh
Closure
Drawstring
Reusability
Reusable
Weight Capacity
45 lb
Includes Identification Patch
Identification Patch Included
Fabric Weight
2 oz/sq yd

Description

Laundry Bags, Mesh Laundry Bag, Red, Overall Length 36 in, Overall Width 24 in, Overall Height 36 in, Laundry Bag Material Medium Weight Polyester, Laundry Bag Closure Drawstring, Includes ID Patch, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.