Speedaire
Air Cylinder, 1 1/2 in Bore, 24 in Stroke, Round Body Double Acting
Mfr # 5VNJ2
Zoro # G0176206
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Aluminum Extension, 18 In. (80LJE018A)
- SKF Radial Ball Bearing, Open, 45mm Bore Dia (6309 JEM)
- LINCOLN Lever Grease Gun Handle, Rigid Pipe, 28 Strokes per oz, 16 oz Bulk Capacity (1142)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF47)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, NFPA Double Acting (6X387)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 12 in Stroke, Round Body Double Acting (NCDMB150-1200)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Compact Double Acting (5YCU7)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (NCDMB075-0200CS)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting (5VKZ8)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1/2 in Stroke, Compact Double Acting (5YCJ6)
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Double Acting (100122)
- Speedaire Air Cylinders