Velvac
Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Double Acting
Mfr # 100122
Zoro # G5246227
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 100 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 27A (KDRC3H)
- IDEAL TRIDON Hose Clamp 1"To3"Ss (6740153)
- BESTORQ Double Sided 5M timing belts, 1800-D5M-25 (1800-D5M-25)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 42mm, 8 Bolt (C192M-42X67)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Double Acting (100123)
- VELVAC Air Cylinder, 2 1/2 in Bore, 8 in Stroke, Double Acting (100124)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100136)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100132)
- VELVAC Air Cylinder, 3 1/2 in Bore, 6 17/25 in Stroke, Double Acting (100131)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 3/4 in Stroke, Single Acting (100101)
- FESTO Standards-Based Cylinder DSNU-25-250-P-A (DSNU-25-250-P-A)
- Velvac Pneumatic System Components