THHN Building Wire, Copper, 12 AWG, 1C, White, Solid, 2500 ft

  • Mfr # 11588105

  • Zoro # G0184527


product price:  $673.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11588105
Zoro #
G0184527
UPC #
032886224126
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
2500 ft
Nominal Outside Dia.
0.12 in
Conductor Size
12 AWG
Overall Length
2,500 ft
Nominal Outside Diameter
0.12 in
Minimum Bend Radius
1/2 in

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Jacket Material
Nylon
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed
Stranding
1
Packaging
Spool
Max. Amps
20
Number of Strands
1
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
White
Temperature Rating - Maximum Wet
167 Degrees F
Fire Resistance Rating
Not Rated

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color White, Length 2,500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.12 in, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V, Stranding 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.