Cable Protector Intersection, 4 in H, 2 ft L, 24 in W, 4 Channel, Polyurethane, Black, Yellow

  • Mfr # BB4X-300GM-B/Y

  • Zoro # G0186518


product price:  $444.25
/ea
Free Shipping & Returns

Key Features

Height
4 in
Length
2 ft
Width
24 in
Load Capacity
20,200 lb/Axle
Number of Channels
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB4X-300GM-B/Y
Zoro #
G0186518
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
2 ft
Width
24 in
Max. Cable Dia.
3 in
Channel Height
3 in
Channel Width
3 in
Cable Protection System Components Length
24 in

Details

Item
Cable Protector Intersection
Load Capacity
20,200 lb/Axle
Number of Channels
4
Material
Polyurethane
Color
Black, Yellow
Style
Hinged
For Use With
Bumble Bee General Manufacturing Cable Protector
Connection Style
Dog Bone
ADA Compliant
No
Texture
Serrated
Cable Feed Style
Lay In

Description

Cable Protector 4-Way Cross, Number of Channels 4, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 3 in, Channel Width 3 in, Load Capacity 20,200 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Yellow, For Use With Bumble Bee General Manufacturing Cable Protector, Max. Cable Dia. 3 in, Height 4 in, Length 24 in, Width 24 in, ADA Compliant No, Texture Serrated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.