One-Hole Compression Lug, 4 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Gray

  • Mfr # 54140

  • Zoro # G0195642


product price:  $11.29
/ea

Key Features

For Wire Size
4 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54140
Zoro #
G0195642
UPC #
78621054140
Country of Origin
Unknown

Dimensions

For Wire Size
4 AWG
For Stud Size
3/8 in
Barrel Size
Standard
Cable Size
4 AWG
AWG size
4

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
Yes
Color Code
Gray
Standards
UL E9809
Color
Gray
Number of Holes
1
Type
Standard Barrel
Voltage Rating
35 kV
With sight-hole
Yes
Insulated
No
Connecting angle
180° (horizontal)
Surface protection
Tinned
Insulation
None
Barrel
Standard
Bolt Hole
3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.