Full Face Respirator, Advantage 4200, Not Rated, Bayonet, Size, M 0 Cartridges Included

  • Mfr # 10083782

  • Zoro # G0195652


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10083782
Zoro #
G0195652
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
M
Size
M

Details

Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Rubber
Respirator Connection Type
Bayonet
Color
Black
Typical Application
Asbestos Abatement, Sanding and Grinding, Welding
Number of Cartridges Included
0
Series
Advantage 4200
NIOSH Rating
Not Rated
Includes
Nose Cup, Storage Bag
Full Face Suspension Type
4 pt
Number of Suspension Points
4
For Use With
Advantage Cartridges

Description

Full Face Respirator, Advantage 4200 Series, M, Cartridges Included No, Includes Nose Cup, Storage Bag, Facepiece Material Silicone, Respirator Connection Type Bayonet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.