Half Mask Respirator Kit: 6 Combo Cartridge/Filters Included, Black/Magenta, (OV), Hycar Rubber, M
- Mfr # 4LR37-4MG01
- Zoro # G8211554
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH 42 CFR 84
Facepiece Material
Hycar Rubber
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4LR37-4MG01
- Zoro #
- G8211554
- UPC #
- -
- Country of Origin
- United States
- Item
- Respirator and Filter Combo Kit
- Standards
- NIOSH 42 CFR 84
- Facepiece Material
- Hycar Rubber
- Cartridges Included
- Yes
- Configured For
- Cartridges, Filters
- Head Harness Material
- Thermoplastic Elastomer
- Respirator Connection Type
- Threaded
- Color
- Black
- Number of Cartridges Included
- 6
- Series
- Comfo Classic
- NIOSH Rating
- Organic Vapor (OV), P100
- Mask Headstrap Type
- Standard
- Includes
- (6) Organic Vapor (OV), P100 Combination Cartridge
- Disposable/ Reusable
- Reusable
- Face Seal Material
- Hycar Rubber
- Wire Color
- Black
Dimensions
- Mask Size
- M
Description
Half Mask Respirator Kit, Comfo Classic Series, M, Includes (6) Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Hycar Rubber, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Threaded, Configured For Cartridges, Filters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.