Undersized Key Stock, C45K Steel, Plain, 200 mm L, 25 mm W, 14 mm H, 5 PK
Mfr # M39250.264.0200
Zoro # G0204550
product price:Â $110.99
/pk 5, $22.20/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Key Type
Undersized
Height
14 mm
Material
C45K Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39250.264.0200
Zoro #
G0204550
UPC #
-
Country of Origin
Multiple
Dimensions
Length
200 mm
Width
25 mm
Height
14 mm
Size
25 x 14mm
Head Height
14 mm
Details
Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
C45K Steel
Finish
Plain
Thickness Tolerance
Din 6885A
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Made in North America
No
Material Grade/Class
Ungraded
Key Shape
Round
Material Quality Standards
DIN 6885A
End Profile
Round
Type
High
Description
Parallel Key, Length 200 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 14 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 14 mm, Width 25 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.