Undersized Key Stock, C45K Steel, Plain, 125 mm L, 18 mm W, 11 mm H, 10 PK

  • Mfr # M39250.191.0125

  • Zoro # G0204821


product price:  $76.59
/pk 10, $7.66/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Key Type
Undersized
Width
18 mm
Height
11 mm
Material
C45K Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M39250.191.0125
Zoro #
G0204821
UPC #
-
Country of Origin
Multiple

Dimensions

Length
125 mm
Width
18 mm
Height
11 mm
Size
18 x 11mm
Head Height
11 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
C45K Steel
Finish
Plain
Thickness Tolerance
Din 6885A
Pack Size
Small Pack
Key Shape
Round
End Profile
Round
Made in North America
No
Material Quality Standards
DIN 6885A
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Type
High

Description

Parallel Key, Length 125 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 11 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 11 mm, Width 18 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.