Safety Relief Valve, 1-1/4 x 1-1/2,150psi

  • Mfr # 6010GFE01AAM0150

  • Zoro # G0207593


product price:  $472.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6010GFE01AAM0150
Zoro #
G0207593
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Overall Height
9-5/8"
Overall Length
5-1/4"
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/4 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Application
Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves
Temp. Range
-60 Degrees to 406 Degrees F
Spring Material
Stainless Steel
Disc Material
Brass
Standards
ASME Code V
Factory Set Pressure
150 psi
Seat Material
EPR
Test Lever
Test Lever Included
Product Type
Safety Relief Valve
Inlet Connection Type
NPT
Operating Temperature - Maximum
425 Degrees F
Operating Pressure - Maximum
264 psi
Operating Pressure - Minimum
18 psi
ASME Section Code
Section I
For Media
Steam
Inlet Connection Gender
Male
Outlet Connection Type
NPT
Operating Temperature - Minimum
-60 Degrees F
Outlet Connection Gender
Female

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 150 psi, Disc Material Brass, Overall Height 9 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 5 1/4 in, Seat Material EPR, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.