THHN Building Wire, Copper, 2 AWG, 1C, White, Stranded, 500 ft

  • Mfr # 20503901

  • Zoro # G0210052


product price:  $1,482.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
2 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20503901
Zoro #
G0210052
UPC #
032886233104
Country of Origin
United States

Dimensions

Wire Size
2 AWG
Length
500 ft
Nominal Outside Dia.
0.38 in
Minimum Bend Radius
1 1/2 in
Nominal Outside Diameter
0.38 in
Overall Length
500 ft
Conductor Size
2 AWG

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed
Max. Amps
115
Packaging
Reel
Stranding
19
Number of Strands
19
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
167 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Color
White
Series
Simpull(R)

Description

Building Wire, Trade Designation THHN, Wire Size 2 AWG, Wire Color White, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.38 in, Packaging Reel, Jacket Color Not Applicable, Voltage 600 V, Stranding 19

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.