Safety Relief Valve, 1-1/2 x 2 In, 150 psi

  • Mfr # 89E2A1M2K1-150

  • Zoro # G0215126


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/2"
Outlet Size
2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89E2A1M2K1-150
Zoro #
G0215126
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2"
Outlet Size
2"
Overall Height
9 1/2 in
Overall Length
9 1/2 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
2 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Factory Set Pressure
150 psi
Application
Air, Gas
Pressure Range
0 to 300 psi
Standards
ASME Code UV, CE, CRN, NB
Seat Material
Bronze
Disc Material
Bronze
Temp. Range
0 Degrees to 406 Degrees F
Spring Material
Stainless Steel
Test Lever
Test Lever Not Included
BtuH
0 BtuH
Product Type
Safety Relief Valve
Inlet Connection Gender
Male
Operating Pressure - Minimum
0 psi
Outlet Connection Gender
Female
Operating Temperature - Maximum
406 Degrees F
Operating Temperature - Minimum
0 Degrees F
ASME Section Code
Section VIII
Inlet Connection Type
NPT
Operating Pressure - Maximum
264 psi
For Media
Air, Gas
Outlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 150 psi, Pressure Range 0 to 300 psi, 0 BtuH BtuH, Disc Material Bronze, Overall Height 9 1/2 in, Overall Length 9 1/2 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 0 Degrees to 406 Degrees F, Test Lever Test Lever Not Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.