Zoro Homepage
This item is Discontinued.
Hydroseal Safety Relief Valve, 2 In, 100 psi, Steel 12BG8M0V00/B5

Safety Relief Valve, 2 In, 100 psi, Steel (Discontinued)

  • Mfr # 12BG8M0V00/B5
  • Zoro # G0215363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12BG8M0V00/B5
Zoro #
G0215363
UPC #
-
Country of Origin
Multiple

Dimensions

Inlet Size
2 in
Outlet Size
2 in
Overall Height
10 1/2 in

Details

Body Material
Carbon Steel
Item
Safety Relief Valve
Outlet Type
MNPT
Inlet Type
FNPT
Seat Material
316 Stainless Steel with Viton Soft Seat
Standards
ASME Section VIII for Gas Service
Pressure Range
15 to 2000 psi
Test Lever
No
Disc Material
316 Stainless Steel
Spring Material
Stainless Steel
Application
Gas
Temp. Range
-15 Degrees to 400 Degrees F
Factory Set Pressure
100 psi

Description

Safety Relief Valve, Body Material Carbon Steel, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 100 psi, Pressure Range 15 to 2000 psi, Disc Material 316 Stainless Steel, Overall Height 10 1/2 in, Application Gas, Seat Material 316 Stainless Steel with Viton Soft Seat, Spring Material Stainless Steel, Temp. Range -15 Degrees to 400 Degrees F, Test Lever No, Standards ASME Section VIII for Gas Service

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.