This item is Discontinued.

Cash Valve Pressure Relief Valve, 3/4 In, 115 psi 13697-0115

Pressure Relief Valve, 3/4 In, 115 psi (Discontinued)

  • Mfr # 13697-0115
  • Zoro # G0215634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13697-0115
Zoro #
G0215634
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Overall Length
5 5/8 in
Overall Height
8 in

Details

Body Material
Bronze
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Spring Material
Stainless Steel
Seat Material
Monel
Test Lever
No
Factory Set Pressure
115 psi
Disc Material
Stainless Steel
Standards
CSA, CRN
Temp. Range
40 Degrees to 450 Degrees F
Type
FR Series

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Size 3/4 in, Outlet Size 3/4 in, Standards CSA, CRN

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.