Adjustable Relief Valve, 3/4 In, 50 psi

  • Mfr # 69B1A1M2U1-50

  • Zoro # G0216641


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69B1A1M2U1-50
Zoro #
G0216641
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Height
6 1/4 in
Overall Length
6 1/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Adjustable Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Temp. Range
0 Degrees to 450 Degrees F
Spring Material
Stainless Steel
Test Lever
Test Lever Not Included
Factory Set Pressure
50 psi
Pressure Range
31 to 50 psi
Disc Material
Bronze
Application
Liquids
Seat Material
Bronze
BtuH
0 BtuH
Standards
Non-Code, Field Adjustable
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Pressure - Minimum
31 psi
For Media
Water
Inlet Connection Gender
Male
Operating Temperature - Maximum
406 Degrees F
Operating Temperature - Minimum
-60 Degrees F
ASME Section Code
Non-Code
Operating Pressure - Maximum
50 psi
Outlet Connection Type
NPT

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 50 psi, Pressure Range 31 to 50 psi, 0 BtuH BtuH, Disc Material Bronze, Overall Height 6 1/4 in, Overall Length 6 1/4 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever Test Lever Not Included, Standards Non-Code, Field Adjustable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.