Adjustable Relief Valve, 1 In, 150 psi

  • Mfr # 69C1B1M2U1-150

  • Zoro # G0217305


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69C1B1M2U1-150
Zoro #
G0217305
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1"
Overall Height
7 3/8 in
Overall Length
7 3/8 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in

Details

Body Material
Bronze
Item
Adjustable Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Disc Material
316 Stainless Steel
Temp. Range
0 Degrees to 450 Degrees F
Application
Liquids
Test Lever
Test Lever Not Included
Spring Material
Stainless Steel
Pressure Range
101 to 150 psi
Seat Material
316 Stainless Steel
Factory Set Pressure
150 psi
BtuH
0 BtuH
Standards
Non-Code, Field Adjustable
Operating Pressure - Maximum
150 psi
Outlet Connection Type
NPT
Operating Temperature - Minimum
-60 Degrees F
Inlet Connection Gender
Male
Operating Pressure - Minimum
101 psi
Operating Temperature - Maximum
406 Degrees F
For Media
Water
Outlet Connection Gender
Female
Inlet Connection Type
NPT
ASME Section Code
Non-Code

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 in, Factory Set Pressure 150 psi, Pressure Range 101 to 150 psi, 0 BtuH BtuH, Disc Material 316 Stainless Steel, Overall Height 7 3/8 in, Overall Length 7 3/8 in, Seat Material 316 Stainless Steel, Spring Material Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever Test Lever Not Included, Standards Non-Code, Field Adjustable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.