Adjustable Relief Valve, 1 In, 250 psi

  • Mfr # 69C1B1M2U1-250

  • Zoro # G0217323


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69C1B1M2U1-250
Zoro #
G0217323
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1"
Overall Height
7 3/8 in
Overall Length
7 3/8 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in

Details

Body Material
Bronze
Item
Adjustable Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Application
Liquids
Pressure Range
201 to 250 psi
Seat Material
316 Stainless Steel
Factory Set Pressure
250 psi
Test Lever
Test Lever Not Included
Spring Material
Stainless Steel
Disc Material
316 Stainless Steel
Temp. Range
0 Degrees to 450 Degrees F
Standards
Non-Code, Field Adjustable
BtuH
0 BtuH
ASME Section Code
Non-Code
For Media
Water
Inlet Connection Gender
Male
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Operating Temperature - Minimum
-60 Degrees F
Operating Pressure - Maximum
250 psi
Operating Temperature - Maximum
406 Degrees F
Outlet Connection Type
NPT
Operating Pressure - Minimum
201 psi

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 in, Factory Set Pressure 250 psi, Pressure Range 201 to 250 psi, 0 BtuH BtuH, Disc Material 316 Stainless Steel, Overall Height 7 3/8 in, Overall Length 7 3/8 in, Seat Material 316 Stainless Steel, Spring Material Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever Test Lever Not Included, Standards Non-Code, Field Adjustable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.