Adjustable Relief Valve, 1 In, 300 psi

  • Mfr # 69C1B1M2U1-300

  • Zoro # G0217332


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69C1B1M2U1-300
Zoro #
G0217332
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1"
Overall Height
7 3/8 in
Overall Length
7 3/8 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Body Material
Bronze
Item
Adjustable Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Test Lever
Test Lever Not Included
Pressure Range
251 to 300 psi
Factory Set Pressure
300 psi
Disc Material
316 Stainless Steel
Spring Material
Stainless Steel
Seat Material
316 Stainless Steel
Application
Liquids
Temp. Range
0 Degrees to 450 Degrees F
BtuH
0 BtuH
Standards
Non-Code, Field Adjustable
Inlet Connection Type
NPT
Operating Temperature - Maximum
406 Degrees F
Operating Pressure - Minimum
251 psi
For Media
Water
Operating Pressure - Maximum
300 psi
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Temperature - Minimum
-60 Degrees F
ASME Section Code
Non-Code
Inlet Connection Gender
Male

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 in, Factory Set Pressure 300 psi, Pressure Range 251 to 300 psi, 0 BtuH BtuH, Disc Material 316 Stainless Steel, Overall Height 7 3/8 in, Overall Length 7 3/8 in, Seat Material 316 Stainless Steel, Spring Material Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever Test Lever Not Included, Standards Non-Code, Field Adjustable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.