Adjustable Relief Valve, 2 In, 100 psi

  • Mfr # 69F1B1M2U1-100

  • Zoro # G0217533


product price:  $695.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2"
Outlet Size
2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69F1B1M2U1-100
Zoro #
G0217533
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2"
Outlet Size
2"
Overall Height
11 in
Overall Length
11 in
Inlet Connection Size
2 in
Outlet Connection Size
2 in

Details

Body Material
Bronze
Item
Adjustable Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Seat Material
316 Stainless Steel
Disc Material
316 Stainless Steel
Test Lever
Test Lever Not Included
Pressure Range
51 to 100 psi
Temp. Range
0 Degrees to 450 Degrees F
Factory Set Pressure
100 psi
Spring Material
Stainless Steel
Application
Liquids
Standards
Non-Code, Field Adjustable
BtuH
0 BtuH
Operating Pressure - Minimum
51 psi
Outlet Connection Gender
Female
ASME Section Code
Non-Code
For Media
Water
Inlet Connection Gender
Male
Operating Temperature - Minimum
-60 Degrees F
Inlet Connection Type
NPT
Operating Temperature - Maximum
406 Degrees F
Operating Pressure - Maximum
100 psi
Outlet Connection Type
NPT

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 100 psi, Pressure Range 51 to 100 psi, 0 BtuH BtuH, Disc Material 316 Stainless Steel, Overall Height 11 in, Overall Length 11 in, Seat Material 316 Stainless Steel, Spring Material Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever Test Lever Not Included, Standards Non-Code, Field Adjustable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.