Pressure Regulator, 1/4 In, 80 to 120 psi

  • Mfr # A16-AWSASBBF01-D4-0100

  • Zoro # G0218723


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Series
A-16
Body Material
Brass
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A16-AWSASBBF01-D4-0100
Zoro #
G0218723
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/4 in
Height
4 5/16 in
Pipe Size
1/4 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in
Overall Height
4 5/16 in
Overall Width
2 1/4 in

Details

Item
Pressure Regulator
Series
A-16
Body Material
Brass
Max. Temp.
180 Degrees F
Max. Pressure
250 psi
Application
Air, Water, Oil, Fluids and Gas, Drinking Fountains, Bubblers, Water Coolers, Humidifiers, Beverage Dispensers, Spray Paint Rigs, Air Tools
Pressure Adjustment Range
80 to 120 psi
Connection Type
FNPT x FNPT
Factory Set Pressure
100 psig
Operating Pressure - Maximum
250 psig
Inlet Connection Type
NPTF
Operating Temperature - Maximum
180 Degrees F
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
80 psig
Inlet Connection Gender
Female
For Media
Air, Water
Outlet Connection Type
NPTF
Pilot Adjustment - Maximum
120 psig

Description

Pressure Regulator, Series A-16, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/4 in, Height 4 5/16 in, Pressure Adjustment Range 80 to 120 psi, Max. Temp. 180 Degrees F, Pipe Size 1/4 in, Max. Pressure 250 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.