Pressure Regulator, 3/4 In, 10 to 35 psi

  • Mfr # BZDSSSZTS01AD2-0023

  • Zoro # G0219371


product price:  $732.99
/ea
Free Shipping & Returns

Key Features

Series
B
Body Material
Bronze
Inlet Size
3/4 in
Outlet Size
3/4 in
Length
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZDSSSZTS01AD2-0023
Zoro #
G0219371
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Length
5 1/8 in
Height
6 3/4 in
Pipe Size
3/4 in
Overall Width
5 1/8 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Overall Height
6 3/4 in

Details

Item
Pressure Regulator
Series
B
Body Material
Bronze
Application
Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers
Pressure Adjustment Range
10 to 35 psi
Connection Type
FNPT
Max. Pressure
250 psi
Max. Temp.
400 Degrees F
Inlet Connection Gender
Female
Inlet Connection Type
NPTF
For Media
Steam
Pilot Adjustment - Minimum
10 psig
Operating Temperature - Maximum
400 Degrees F
Pilot Adjustment - Maximum
35 psig
Outlet Connection Gender
Female
Outlet Connection Type
NPTF
Factory Set Pressure
23 psig
Operating Pressure - Maximum
250 psig

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 5 1/8 in, Height 6 3/4 in, Pressure Adjustment Range 10 to 35 psi, Max. Temp. 400 Degrees F, Pipe Size 3/4 in, Max. Pressure 250 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.