Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650510808

  • Zoro # G0219532


product price:  $39.99
/ea

Key Features

Overall Length
3.150"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1650510808
Zoro #
G0219532
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.150"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1-1/4"
Tap Thread Size
1/4"-28
75% Thread Drill Size
5.45
Shank Length
1 15/16 in
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Tap Length Standard
DIN
55% Thread Drill Size
5.70 mm
Square Size
0.1900 in
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNC
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16505
Features
Any Application, Any Material, Any Time
Material Grade - Machining
16505, VC-10
Tap Shank Standard
DIN
Shank Type - Machining
Straight
Threads per Inch
28
Measurement System
Fractional Inch
Thread Limit
H4
Primary Material Application ISO Code
H, M, P
Thread Standard
UNF
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
List Number
16505
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 9/64 in, Powdered Metal, V, Thread Length 25/64 in, 75 Percent Thread Drill Size 5.45, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.